Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Reverse Cylinder Head ASSY Screw

Show:
« Prev Next »
ASSY VG RH 14 mm x 1000 mm (9/16" x 39-3/8")
ASSY VG RH 14 mm x 1000 mm (9/16" x 39-3/8")
165.314100

Units/package: 15
   
   
ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8")
ASSY VG RH 14 mm x 1050 mm (9/16" x 41-3/8")
165.314105

Units/package: 15
   
   
ASSY VG RH 14 mm x 1100 mm (9/16" x 43-1/4")
ASSY VG RH 14 mm x 1100 mm (9/16" x 43-1/4")
165.314110

Units/package: 10
   
   
ASSY VG RH 14 mm x 1200 mm (9/16" x 47-1/4")
ASSY VG RH 14 mm x 1200 mm (9/16" x 47-1/4")
165.314120

Units/package: 10
   
   
ASSY VG RH 14 mm x 1300 mm (9/16" x 51-1/4")
ASSY VG RH 14 mm x 1300 mm (9/16" x 51-1/4")
165.314130

Units/package: 10
   
   
ASSY VG RH 14 mm x 1400 mm (9/16" x 55")
ASSY VG RH 14 mm x 1400 mm (9/16" x 55")
165.314140

Units/package: 10
   
   
ASSY VG RH 14 mm x 1500 mm (9/16" x 59")
ASSY VG RH 14 mm x 1500 mm (9/16" x 59")
165.314150

Units/package: 10
   
   
ASSY VG RH 14 mm x 800 mm (9/16" x 31-1/2")
ASSY VG RH 14 mm x 800 mm (9/16" x 31-1/2")
165.314800

Units/package: 15
   
   
ASSY VG RH 14 mm x 850 mm ((9/16" x 33-1/2")
ASSY VG RH 14 mm x 850 mm ((9/16" x 33-1/2")
165.314850

Units/package: 15
   
   
ASSY VG RH 14 mm x 900 mm (9/16" x 35-1/2")
ASSY VG RH 14 mm x 900 mm (9/16" x 35-1/2")
165.314900

Units/package: 15
   
   
ASSY VG RH 14 mm x 950 mm (9/16" x 37-3/8")
ASSY VG RH 14 mm x 950 mm (9/16" x 37-3/8")
165.314950

Units/package: 15
   
   
Products 00 of 11